Beli push button emergency switch di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- LARKIN Push Button Plastic Head Emergency (Saklar Tombol/Saklar Tekan)Deskripsi:Plastic Head Emergency Push Button Self Locking Φ 40mmConform to standard IEC/EN 60947-5-1atribut:
- Color: Red
- Fort Emergency Push Button Command Switch HB Series (Saklar Tekan/Tombol Darurat)Deskripsi:Mushroom Head, Ф 40mm Push lock - Turn to releaseatribut:
- Contact: 1NO/1NC
- OMRON Push Button Switch Emergency Stop Control Box Built-in Set (ɸ22/ɸ25) A22E (Saklar Tombol/Saklar Tekan)atribut:
- Vibration Resistance (Malfunction): 10 to 55 Hz, 1.5 mm double amplitude (within 1 ms)
- PTI (Proof Tracking Index): 175
- Pollution Degree (Environment to Use): Pollution degree 3 (EN60947-5-1)
- Ambient Relative Humidity (RH): 35 to 85
- Allowable Operating Speed: Mechanical: 30 times / min., Electrical: 30 times / min.
- Electric Shock Protection Class: Class II
- Electrical Durability: 300,000 times or more (once set or reset)
- Impact Resistance Durability (m/s²): 1000
- Insulation Resistance (MΩ): 100 or more (with DC500V mega)
- Light Source: LED
- Mechanical Durability: 300,000 times or more (once set or reset)
- Protection Class: IP65 (oil resistant type)
- Shock Resistance Malfunction (m/s²): 250 or more (malfunction less than 1ms)
- Storage Temperature (°C): -40 to +70 (with no icing or condensation)
- Type: Non-illuminated
- Withstand Voltage: Between homopolar terminals, between each terminal and ground: 2500 VAC 50/60 Hz for 1 min.
- LARKIN Push Button AccesoriesDeskripsi:Emergency Stop Caution Sign Size Φ 22mm
- OMRON Push Button Switch Emergency Stop Part (Diameter 16) A165E (Saklar Tombol/Saklar Tekan)atribut:
- Ambient Relative Humidity (RH): 35 to 85
- Electric Shock Protection Class: Class II
- PTI (Proof Tracking Index): 175
- Operating Force OF (N): Up to 14.7 (standard value)
- Function: Non-illuminated, push-lock turn reset
- Insulation Resistance (MΩ): 100 or more (with DC500V mega)
- Light Source: Non-illuminated
- Mechanical Durability: 100,000 times or more
- Mounting Hole Diameter P (mm): 16
- Operating Ambient Temperature (°C): -10 to +55 (with no icing or condensation)
- Pollution Degree (Environment to Use): Pollution degree 3 (EN60947-5-1)
- Shape: Separate type
- Fort Emergency Push Button Command Switch (Saklar Tekan)Deskripsi:Mushroom Head, Ф 40mm Push lock - Turn to releaseatribut:
- Color: Red
- Fuji Electric Push Button Switch Emergency Stop (Saklar Tombol/Saklar Tekan)atribut:
- Color of Button: Red
- DV Push Button Emergency Stop Metal Series (Saklar Tombol/Saklar Tekan)atribut:
- Color: Red
- Contact: 1NC
- Function: Emergency Switch
- Lamp: Without Lamp
- Install Size (mm): ɸ40
- Schneider Electric Push Button Harmony Diameter 22mm Modular Plastic Type (Saklar Tombol)atribut:
- Modular Type: Plastik
- Width (mm): 30
- IDEC Push Button Safety Emergency Stop (Saklar Tombol/Saklar Tekan)atribut:
- Button Color: Bright Red
- Mounting Hole Diameter P (mm): 30
- Rated Insulation Voltage (V) : 250
- Rated Working Current: 5
- Rated Working Voltage (V): 30, 125, 250
- HANYOUNG NUX Switch Control (Saklar)atribut:
- Allowable Operating Frequency (times/minute): Mechanical: 30; Electric: 30
- Insulation Resistance (MΩ): 100 or more
- Vibration Resistance: Malfunction : 10-55HZ double amplitude 3mm (within 1ms)
- Ambient Humidity: 45 - 85% RH (Without condention)
- Ambient Temperature (°C): -25 - 40
- Life (time): Mechanical: 100 or more; Electrical: 10 or more
- Shock Resistance (m/s): Mechanical: 500 or more; Malfunction: 100 or more
- Storage Temperature (°C): -40 - 70
- Withstand Voltage (V) : 2000 a.c. 1 minute (between the same pole terminals)
- Legrand Push Button Emergency Stop Mushroom Head Push (Saklar Tekan)atribut:
- Operating/Setting Temperature (°C): -5-50
- Mounting Method: Built-in
- Width (mm): 45
- IP Protection: IP41
- Impact Protection (IK): IK04
- Connection Type Auxiliary Circuit: Screw Connection
- Height (mm): 45
- Hole Diameter (mm): 22.5
- Number of Contacts As Normally Closed Contact: 1
- Number of Contacts As Normally Open Contact: 1
- Storage Temperature (°C): -10-70
- Terminal Capacity (mm²): 2.5-2.5
- With Lighting: No
- Lototo Push Button Lockout (Cover Saklar)Deskripsi:LOTOTO LS2151 Removable Push Button and Rotary Switch Cover prohibits access to a switch or control. The cover fits both 30.5mm and 22.5mm diameter switches and accommodates buttons up to 2in (51mm) diameter and 1-3/4in (44mm) tall. The horse-shoe shaped retrofit base allows use with raised nameplates and off-center installation to accommodate rotary switch knobs and clear bases and cover allow visibility of nameplates and labels.
Daftar Harga push button emergency switch Terbaru October 2026
| LARKIN Push Button Plastic Head Emergency (Saklar Tombol/Saklar Tekan) | Rp27.900 |
| Fort Emergency Push Button Command Switch HB Series (Saklar Tekan/Tombol Darurat) | Rp44.900 |
| OMRON Push Button Switch Emergency Stop Control Box Built-in Set (ɸ22/ɸ25) A22E (Saklar Tombol/Saklar Tekan) | Rp1.199.900 |
| HANYOUNG NUX Push Button Emergency Stop (Saklar Tekan) | Rp35.900 |
| Schneider Electric Photoelectric sensors XU Series (Sensor Fotolistrik) | Rp799.900 |
| LARKIN Push Button Accesories | Rp2.900 |
| OMRON Push Button Switch Emergency Stop Part (Diameter 16) A165E (Saklar Tombol/Saklar Tekan) | Rp139.900 |
| Fort Emergency Push Button Command Switch (Saklar Tekan) | Rp27.900 |
| IDEC Push Button Witch Emergency Stop (Saklar Tombol/Saklar Tekan) | Rp299.900 |
| Schneider Electric Electromagnetic Contactor TeSys Deca 3 Poles AC 3 (Kontaktor Magnet) | Rp309.900 |
Data diperbarui pada 08/10/2026 (Harga belum termasuk PPN)



















































































































































/P102123447-1.jpg)
/5dP103843193-3.jpg)
%20A22E%20(Saklar%20Tombol%2FSaklar%20Tekan)/ghP106897593-1.jpg)
/8sP106126316-1.jpg)
/jiP101553702-42.jpg)

%20A165E%20(Saklar%20Tombol%2FSaklar%20Tekan)/hhP106918629-1.jpg)
/54P103843184-1.jpg)
/hbP103210623-1.jpg)
/71P103103253-789.jpg)
/hkP103210632-4.jpg)
/22P105575074-1.jpg)
/eyP109134538-5.jpg)
/k8P102073728-2.jpg)
/pfP103210915-1.jpg)
/h6P106897618-1.jpg)
/2pP106232097-1.jpg)
/5lP101006201-3.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Keamanan/Pengaman%20Kunci/Lototo%20Push%20Button%20Lockout%20(Cover%20Saklar)/2zP106658107-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)